Zoro Homepage

SYSPEND 180-MAX Tubes, Anodised, Aluminum

  • Mfr # S1MT1250

  • Zoro # G6843376


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
2.17 in x 2.95 in x 49.21 in
Height
2.17 in
Depth
49.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MT1250
Zoro #
G6843376
UPC #
783510327873
Country of Origin
Germany

Dimensions

Size
2.17 in x 2.95 in x 49.21 in
Height
2.17 in
Depth
49.21 in
Width
2.95 in
Thickness
0.22 in / 5.5 mm

Details

Item
SYSPEND 180-MAX Tubes,Anodised,Aluminu
Material
Aluminum
Finish
Powder Coated
Color
Unpainted
Series
Syspend 180-Max
Weight
10 lb
Protection Rating
IP65

Description

SYSPEND 180-MAX Tubes,Anodised,Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.