Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND 180-MAX Vertical Wall Joint, Lt Gray, Aluminum

  • Mfr # S1MWJVG

  • Zoro # G6843428


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Depth
5.28 in
Color
Light Gray
Size
6.89 in x 6.1 in x 5.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MWJVG
Zoro #
G6843428
UPC #
783510327972
Country of Origin
Germany

Dimensions

Depth
5.28 in
Size
6.89 in x 6.1 in x 5.28 in
Height
6.89 in
Width
6.1 in

Details

Item
SYSPEND 180-MAX Vertical Wall Joint,Lt
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
Syspend 180-Max
Weight
5.80 lb
Protection Rating
IP65

Description

SYSPEND 180-MAX Vertical Wall Joint,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.