Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND 180-MAX Wall Flange, Lt Gray, Aluminum

  • Mfr # S1MWFG

  • Zoro # G6843586


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Width
5.12 in
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MWFG
Zoro #
G6843586
UPC #
783510328047
Country of Origin
Germany

Dimensions

Width
5.12 in
Height
1.73 in
Size
1.73 in x 5.12 in x 5.12 in
Depth
5.12 in
Thickness
0.22 in / 5.5 mm

Details

Item
SYSPEND 180-MAX Wall Flange,Lt Gray,Al
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Weight
2.10 lb
Series
Syspend 180-Max
Protection Rating
IP65

Description

SYSPEND 180-MAX Wall Flange,Lt Gray,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.