Zoro Homepage

SYSPEND 281-MAX 48-mm Round Tube Flange Coupling and Adapter, 3.94x5.9

  • Mfr # S2MA48

  • Zoro # G6779247


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
3.15 in
Color
Black
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MA48
Zoro #
G6779247
UPC #
783510192266
Country of Origin
Germany

Dimensions

Width
3.15 in
Height
0.59 in
Depth
3.15 in
Size
0.59 in x 3.15 in x 3.15 in

Details

Item
Syspend 281-Max 48mm Round Tube Flange
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
0.50 lb
Protection Rating
IP65

Description

Syspend 281-Max 48mm Round Tube Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.