Zoro Homepage

Syspend 281-Max 48mm Round Tube Flange

  • Mfr # S2MFC48

  • Zoro # G5848344


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Depth
3.15 in
Width
3.15 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MFC48
Zoro #
G5848344
UPC #
783510188160
Country of Origin
Germany

Dimensions

Depth
3.15 in
Width
3.15 in
Height
5 in
Size
4.13 x 3.07 x 3.07 in

Details

Item
Syspend 281-Max 48mm Round Tube Flange
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
1.70 lb
Protection Rating
IP65

Description

Syspend 281-Max 48mm Round Tube Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.