Zoro Homepage

Syspend 281-Max Angled Adapter, Stepless

  • Mfr # S2MAA

  • Zoro # G5848326


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Height
3.94 in
Color
Black
Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MAA
Zoro #
G5848326
UPC #
783510188122
Country of Origin
Germany

Dimensions

Height
3.94 in
Width
4-1/4 in
Depth
4.72 in
Size
6.22 x 5.12 x 4.41 in

Details

Item
Syspend 281-Max Angled Adapter,Stepless
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
4.40 lb
Protection Rating
IP65

Description

Syspend 281-Max Angled Adapter,Stepless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.