Zoro Homepage

Syspend 281-Max Elbow, 7.76x7.76x2.83, A

  • Mfr # S2ME

  • Zoro # G5848229


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Black
Depth
2.76 in
Size
7.76 x 7.76 x 2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2ME
Zoro #
G5848229
UPC #
783510188078
Country of Origin
Germany

Dimensions

Depth
2.76 in
Size
7.76 x 7.76 x 2.83 in
Width
7.68 in
Height
7.68 in

Details

Item
Syspend 281-Max Elbow,7.76x7.76x2.83,A
Material
Aluminum
Finish
Powder Coated
Color
Black
Weight
4 lb
Series
Syspend 281-Max
Protection Rating
IP65

Description

Syspend 281-Max Elbow,7.76x7.76x2.83,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.