Zoro Homepage

Syspend 281-Max Rotary Base, 5.00x5.00x6

  • Mfr # S2MRB

  • Zoro # G5848247


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Depth
4.92 in
Height
6.59 in
Width
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MRB
Zoro #
G5848247
UPC #
783510188047
Country of Origin
Germany

Dimensions

Depth
4.92 in
Height
6.59 in
Width
4.92 in
Size
5 x 5 x 6.69 in

Details

Item
Syspend 281-Max Rotary Base,5.00x5.00x6
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
4.10 lb
Protection Rating
IP65

Description

Syspend 281-Max Rotary Base,5.00x5.00x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.