
Syspend 281-Max Rotatable Elbow, 9.21x8
Mfr # S2MER
Zoro # G5848274
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Height
9.11 in
Depth
4.21 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2MER
Zoro #
G5848274
UPC #
783510188085
Country of Origin
Germany
Dimensions
Height
9.11 in
Depth
4.21 in
Width
8.41 in
Size
9.21 x 8-1/2 x 4.33 in
Details
Item
Syspend 281-Max Rotatable Elbow,9.21x8
Material
Aluminum
Finish
Powder Coated
Color
Black
Weight
5.90 lb
Series
Syspend 281-Max
Protection Rating
IP65
Description
Syspend 281-Max Rotatable Elbow,9.21x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.