Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syspend 281-Max Rotation Limiters, 2.76x

  • Mfr # S2MRL

  • Zoro # G5848484


product price: $30.39
/ea

Key Features

Material
Mild Steel
Finish
Smooth Gloss
Height
0.39 in
Color
Unpainted
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MRL
Zoro #
G5848484
UPC #
783510188320
Country of Origin
Germany

Dimensions

Height
0.39 in
Width
0.39 in
Depth
0.39 in
Size
0.39 in x 0.39 in x 0.39 in

Details

Item
Syspend 281-Max Rotation Limiters,2.76x
Material
Mild Steel
Finish
Smooth Gloss
Color
Unpainted
Weight
0.10 lb
Series
Syspend 281-Max
Protection Rating
IP65

Description

Syspend 281-Max Rotation Limiters,2.76x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.