Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syspend 281-Max Set-Up Joint, 8.86x5.00x

  • Mfr # S2MSJ

  • Zoro # G5848283


product price: $1,608.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Depth
4.92 in
Size
8.86 x 5 x 5.47 in
Height
5.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2MSJ
Zoro #
G5848283
UPC #
783510188023
Country of Origin
Germany

Dimensions

Depth
4.92 in
Size
8.86 x 5 x 5.47 in
Height
5.37 in
Width
8.41 in

Details

Item
Syspend 281-Max Set-Up Joint,8.86x5.00x
Material
Aluminum
Finish
Powder Coated
Color
Black
Weight
5.40 lb
Series
Syspend 281-Max
Protection Rating
IP65

Description

Syspend 281-Max Set-Up Joint,8.86x5.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.