Zoro Homepage

Syspend 281-Max Small Pedestal Base, 15

  • Mfr # S2MPBS

  • Zoro # G5848588


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
15-3/4 in
Depth
15-3/4 in
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MPBS
Zoro #
G5848588
UPC #
783510188429
Country of Origin
Germany

Dimensions

Width
15-3/4 in
Depth
15-3/4 in
Height
0.39 in
Size
15.83 x 15.83 x 4.41 in

Details

Item
Syspend 281-Max Small Pedestal Base,15
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
30.90 lb
Protection Rating
IP65

Description

Syspend 281-Max Small Pedestal Base,15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.