Zoro Homepage

Syspend 281-Max Tube Adapter, 4.02x2.83x

  • Mfr # S2MTA

  • Zoro # G5848527


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
4.02 x 2.83 x 5.51 in
Width
2.76 in
Height
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MTA
Zoro #
G5848527
UPC #
783510188412
Country of Origin
Germany

Dimensions

Size
4.02 x 2.83 x 5.51 in
Width
2.76 in
Height
5.51 in
Depth
3.94 in

Details

Item
Syspend 281-Max Tube Adapter,4.02x2.83x
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
1.80 lb
Protection Rating
IP65

Description

Syspend 281-Max Tube Adapter,4.02x2.83x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.