Zoro Homepage

Syspend 281-Max Tubes, 3.15x4.13x11.02

  • Mfr # S2MT250

  • Zoro # G5848369


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Color
Unpainted
Width
2.76 in
Height
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MT250
Zoro #
G5848369
UPC #
783510188184
Country of Origin
Germany

Dimensions

Width
2.76 in
Height
3.54 in
Size
3.15 x 4.13 x 11.02 in
Depth
9.84 in
Thickness
0.24 in / 6 mm

Details

Item
Syspend 281-Max Tubes,3.15x4.13x11.02
Material
Aluminum
Finish
Anodized
Color
Unpainted
Series
Syspend 281-Max
Weight
2.80 lb
Protection Rating
IP65

Description

Syspend 281-Max Tubes,3.15x4.13x11.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.