
Syspend 281-Max Vertical Motion Pedestal
Mfr # S2M10VP57
Zoro # G5848493
product price: $1,916.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Anodized
Size
3.15 x 4.13 x 48.43 in
Depth
3.54 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2M10VP57
Zoro #
G5848493
UPC #
783510188351
Country of Origin
Germany
Dimensions
Size
3.15 x 4.13 x 48.43 in
Depth
3.54 in
Height
54.33 in
Width
2.76 in
Thickness
0.24 in / 6 mm
Details
Item
Syspend 281-Max Vertical Motion Pedestal
Material
Aluminum
Finish
Anodized
Color
Unpainted
Load Capacity
37 to 57 lb
Series
Syspend 281-Max
Weight
17 lb
Min L
100 mm / 3.94 in
Max L
350 mm / 13.78 in
Protection Rating
IP65
Description
Syspend 281-Max Vertical Motion Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.