Zoro Homepage

Syspend 281-Max Vertical Motion Pedestal

  • Mfr # S2M10VP77

  • Zoro # G5848579


product price: $1,916.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Depth
3.54 in
Width
2.76 in
Height
54.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2M10VP77
Zoro #
G5848579
UPC #
783510188368
Country of Origin
Germany

Dimensions

Depth
3.54 in
Width
2.76 in
Height
54.33 in
Size
3.15 x 4.13 x 48.43 in
Thickness
0.24 in / 6 mm

Details

Item
Syspend 281-Max Vertical Motion Pedestal
Material
Aluminum
Finish
Anodized
Color
Unpainted
Load Capacity
57 to 77 lb
Weight
17 lb
Series
Syspend 281-Max
Min L
100 mm / 3.94 in
Protection Rating
IP65
Max L
350 mm / 13.78 in

Description

Syspend 281-Max Vertical Motion Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.