Zoro Homepage

Syspend 281-Max Vertical Wall Joint, 9.6

  • Mfr # S2MWJV

  • Zoro # G5848299


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Black
Width
5.26 in
Size
9.61 x 6.18 x 5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MWJV
Zoro #
G5848299
UPC #
783510188054
Country of Origin
Germany

Dimensions

Width
5.26 in
Size
9.61 x 6.18 x 5.35 in
Height
9.51 in
Depth
6.1 in

Details

Item
Syspend 281-Max Vertical Wall Joint,9.6
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
6.10 lb
Protection Rating
IP65

Description

Syspend 281-Max Vertical Wall Joint,9.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.