Zoro Homepage

Syspend 281-Max Wall Flange, 5.12x5.12x5

  • Mfr # S2MWF

  • Zoro # G5848213


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
5.12 x 5.12 x 5.59 in
Color
Black
Width
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MWF
Zoro #
G5848213
UPC #
783510188115
Country of Origin
Germany

Dimensions

Size
5.12 x 5.12 x 5.59 in
Width
4.92 in
Depth
5.11 in
Height
5.51 in

Details

Item
Syspend 281-Max Wall Flange,5.12x5.12x5
Material
Aluminum
Finish
Powder Coated
Color
Black
Series
Syspend 281-Max
Weight
3 lb
Protection Rating
IP65

Description

Syspend 281-Max Wall Flange,5.12x5.12x5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.