
Electrical Enclosures, 24.06 in H, 7.09 in D, 25.59 in W, 12, Aluminum
Mfr # SY505216A
Zoro # G5876159
product price: $2,594.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
25.59 in
Nominal Height
24.06 in
Nominal Depth
7.09 in
NEMA Enclosure Rating
12
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY505216A
Zoro #
G5876159
UPC #
783510341121
Country of Origin
Germany
Dimensions
Nominal Width
25.59 in
Nominal Height
24.06 in
Nominal Depth
7.09 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Aluminum
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Anodized
Mounting
Pendant/Pedestal
Cover Style
Solid
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP65
Weight
45
Replacement Front Plate
SY5052AFP
Description
SYSPEND Aluminum HMI Enclosure,Type 12,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.