Zoro Homepage

SYSPEND Aluminum HMI Front Plate, 225x225, Aluminum

  • Mfr # SY2222AFP

  • Zoro # G6845993


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Gauge
14 ga
Width
9.41 in
Size
9.41 in x 9.41 in x 0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY2222AFP
Zoro #
G6845993
UPC #
783510341213
Country of Origin
Germany

Dimensions

Width
9.41 in
Size
9.41 in x 9.41 in x 0.12 in
Height
9.41 in
Depth
0.12 in
Thickness
14 ga / 1.63 mm

Details

Item
SYSPEND Aluminum HMI Front Plate,225x22
Material
Aluminum
Finish
Anodized
Gauge
14 ga
Color
Unpainted
Weight
3.40 lb
Series
Syspend

Description

SYSPEND Aluminum HMI Front Plate,225x22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.