Zoro Homepage

SYSPEND Aluminum HMI Front Plate, 325x350, Aluminum

  • Mfr # SY3235AFP

  • Zoro # G6846088


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Color
Unpainted
Depth
0.12 in
Height
13.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3235AFP
Zoro #
G6846088
UPC #
783510341244
Country of Origin
Germany

Dimensions

Depth
0.12 in
Height
13.35 in
Size
13.35 in x 14.33 in x 0.12 in
Width
14.33 in
Thickness
14 ga / 1.63 mm

Details

Item
SYSPEND Aluminum HMI Front Plate,325x35
Material
Aluminum
Finish
Anodized
Color
Unpainted
Gauge
14 ga
Weight
4.70 lb
Series
Syspend

Description

SYSPEND Aluminum HMI Front Plate,325x35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.