
SYSPEND Aluminum HMI Front Plate, 325x375, Aluminum
Mfr # SY3237AFP
Zoro # G6846115
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Anodized
Gauge
14 ga
Size
13.35 in x 15.31 in x 0.12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY3237AFP
Zoro #
G6846115
UPC #
783510341336
Country of Origin
Germany
Dimensions
Size
13.35 in x 15.31 in x 0.12 in
Depth
0.12 in
Width
15.31 in
Height
13.35 in
Thickness
14 ga / 1.63 mm
Details
Item
SYSPEND Aluminum HMI Front Plate,325x37
Material
Aluminum
Finish
Anodized
Gauge
14 ga
Color
Unpainted
Series
Syspend
Weight
15.30 lb
Description
SYSPEND Aluminum HMI Front Plate,325x37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.