Zoro Homepage

SYSPEND Aluminum HMI Front Plate, 450x47

  • Mfr # SY4547AFP

  • Zoro # G5876493


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Size
18.27 in x 19-1/4 in x 0.12 in
Depth
0.12 in
Width
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY4547AFP
Zoro #
G5876493
UPC #
783510341428
Country of Origin
Germany

Dimensions

Size
18.27 in x 19-1/4 in x 0.12 in
Depth
0.12 in
Width
19-1/4 in
Height
18.27 in
Thickness
14 ga / 1.63 mm

Details

Item
SYSPEND Aluminum HMI Front Plate,450x47
Material
Aluminum
Finish
Anodized
Gauge
14 ga
Color
Unpainted
Weight
7.30 lb
Series
Syspend

Description

SYSPEND Aluminum HMI Front Plate,450x47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.