
SYSPEND Aluminum HMI Front Plate, 450x525, Aluminum
Mfr # SY4552AFP
Zoro # G6846063
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Anodized
Gauge
14 ga
Depth
0.12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY4552AFP
Zoro #
G6846063
UPC #
783510341275
Country of Origin
Germany
Dimensions
Depth
0.12 in
Width
21.22 in
Height
18.27 in
Size
18.27 in x 21.22 in x 0.12 in
Thickness
14 ga / 1.63 mm
Details
Item
SYSPEND Aluminum HMI Front Plate,450x52
Material
Aluminum
Finish
Anodized
Gauge
14 ga
Color
Unpainted
Weight
7.60 lb
Series
Syspend
Description
SYSPEND Aluminum HMI Front Plate,450x52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.