Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND Aluminum HMI Mounting Brackets, Aluminum

  • Mfr # SYMBRK

  • Zoro # G6845939


product price: $38.99
/ea

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
Syspend
Weight
0.30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYMBRK
Zoro #
G6845939
UPC #
783510341183
Country of Origin
Germany

Details

Item
SYSPEND Aluminum HMI Mounting Brackets,
Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
Syspend
Weight
0.30 lb

Description

SYSPEND Aluminum HMI Mounting Brackets,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.