Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND Aluminum HMI Replacement Grounding Kit

  • Mfr # SYAGK

  • Zoro # G6847488


product price: $27.19
/ea

Key Features

Material
Copper
Gauge
12 ga
Features
Insulated
Color
Green/Yellow
Thickness
12 ga / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYAGK
Zoro #
G6847488
UPC #
783510345457
Country of Origin
Germany

Dimensions

Thickness
12 ga / 2 mm

Details

Item
SYSPEND Aluminum HMI Replacement Groundi
Material
Copper
Gauge
12 ga
Features
Insulated
Color
Green/Yellow
Weight
0.10 lb
Series
Syspend

Description

SYSPEND Aluminum HMI Replacement Groundi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.