Zoro Homepage

Syspend Monitor and Keyboard Arm, 21.22x

  • Mfr # VAMONITOR

  • Zoro # G5847854


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
25 in
Color
Light Gray
Size
21.22 x 25 x 25.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAMONITOR
Zoro #
G5847854
UPC #
783510186913
Country of Origin
United States

Dimensions

Width
25 in
Size
21.22 x 25 x 25.63 in
Height
21.22 in
Depth
25.63 in
Thickness
0.12 in / 3 mm

Details

Item
Syspend Monitor and Keyboard Arm,21.22x
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
Syspend
Weight
19 lb

Description

Syspend Monitor and Keyboard Arm,21.22x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.