Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Turn Latch Electrical Enclosures, 19.68 in H, 7.87 in D, 23.62 in W, NEMA 4X, SS Type 304

  • Mfr # S506020SS

  • Zoro # G6779344


product price: $2,203.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
23.62 in
Nominal Height
19.68 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
SS Type 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S506020SS
Zoro #
G6779344
UPC #
783510193256
Country of Origin
United States

Dimensions

Nominal Width
23.62 in
Nominal Height
19.68 in
Nominal Depth
7.87 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
SS Type 304
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinges are shielded by door
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#3 Brushed
Mounting
Pendant/Pedestal
Cover Style
Solid
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186; Type 4, 4X, 12; IEC 60529, IP66, IP69K
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Weight
40

Description

Syspend Sanitary Enclosure,Type 4x,19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.