Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND Sanitary HMI Fixed Coupling, SS Type 304

  • Mfr # SFCSS

  • Zoro # G6779378


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Width
3.46 in
Color
Unpainted
Size
6.09 in x 3.46 in x 3.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFCSS
Zoro #
G6779378
UPC #
783510193539
Country of Origin
United States

Dimensions

Width
3.46 in
Size
6.09 in x 3.46 in x 3.46 in
Height
6.09 in
Depth
3.46 in
Thickness
0.45 in / 11.4 mm

Details

Item
Syspend Sanitary Hmi Fixed Coupling,SS
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Weight
7 lb
Series
Syspend Sanitary
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi Fixed Coupling,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.