Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND Sanitary HMI L-Shaped Tubing, 1000x500mm, SS Type 304

  • Mfr # ST1000500SS

  • Zoro # G6779536


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Size
1000 x 500 mm
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1000500SS
Zoro #
G6779536
UPC #
783510193669
Country of Origin
United States

Dimensions

Size
1000 x 500 mm
Width
19.69 in
Height
39.37 in
Thickness
0.06 in / 2 mm

Details

Item
Syspend Sanitary Hmi L-Shaped Tubing,10
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Series
Syspend Sanitary
Weight
10.50 lb
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi L-Shaped Tubing,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.