Zoro Homepage

Syspend Sanitary Hmi L-Shaped Tubing, 50

  • Mfr # ST500500SS

  • Zoro # G5850076


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
NEMA Enclosure Type
12
Size
500 x 500 mm
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST500500SS
Zoro #
G5850076
UPC #
783510193645
Country of Origin
United States

Dimensions

Size
500 x 500 mm
Width
19.69 in
Height
19.69 in
Thickness
0.06 in / 2 mm

Details

Item
Syspend Sanitary Hmi L-Shaped Tubing,50
Material
Stainless Steel 304
Finish
Polished
NEMA Enclosure Type
12
Color
Unpainted
Series
Syspend Sanitary
Weight
7.25 lb
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi L-Shaped Tubing,50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.