SYSPEND Sanitary HMI L-Shaped Tubing, 500x240mm, SS Type 304

  • Mfr # ST500240SS

  • Zoro # G6779493


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Width
9.45 in
Color
Unpainted
Height
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST500240SS
Zoro #
G6779493
UPC #
783510193652
Country of Origin
United States

Dimensions

Width
9.45 in
Height
19.69 in
Size
500 x 240 mm
Thickness
0.06 in / 2 mm

Details

Item
Syspend Sanitary Hmi L-Shaped Tubing,50
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
NEMA Enclosure Type
12
Weight
4.40 lb
Series
Syspend Sanitary
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi L-Shaped Tubing,50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.