Zoro Homepage

Syspend Sanitary Hmi Straight Tubing, 15

  • Mfr # ST1500SS

  • Zoro # G5850173


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Depth
2.52 in
NEMA Enclosure Type
12
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1500SS
Zoro #
G5850173
UPC #
783510193621
Country of Origin
United States

Dimensions

Depth
2.52 in
Size
59.06 in x 2.52 in x 2.52 in
Height
59.06 in
Width
2.52 in
Thickness
0.06 in / 2 mm

Details

Item
Syspend Sanitary Hmi Straight Tubing,15
Material
Stainless Steel 304
Finish
Polished
NEMA Enclosure Type
12
Color
Unpainted
Weight
11 lb
Series
Syspend Sanitary
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi Straight Tubing,15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.