Zoro Homepage

SYSPEND Sanitary HMI Straight Tubing, 250mm, SS Type 304

  • Mfr # ST250SS

  • Zoro # G6779527


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Size
9.84 in x 2.52 in x 2.52 in
Depth
2.52 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST250SS
Zoro #
G6779527
UPC #
783510193553
Country of Origin
United States

Dimensions

Size
9.84 in x 2.52 in x 2.52 in
Depth
2.52 in
Height
9.84 in
Width
2.52 in
Thickness
0.06 in / 2 mm

Details

Item
Syspend Sanitary Hmi Straight Tubing,25
Material
Stainless Steel 304
Finish
Polished
NEMA Enclosure Type
12
Color
Unpainted
Weight
1.80 lb
Series
Syspend Sanitary
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi Straight Tubing,25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.