
Syspend Sanitary Hmi Swivel Coupling, SS
Mfr # SSCSS
Zoro # G5850103
product price: $1,336.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Polished
Depth
3.46 in
Width
3.46 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCSS
Zoro #
G5850103
UPC #
783510193522
Country of Origin
United States
Dimensions
Depth
3.46 in
Width
3.46 in
Size
6.07 in x 3.46 in x 3.46 in
Height
6.07 in
Thickness
0.45 in / 11.4 mm
Details
Item
Syspend Sanitary Hmi Swivel Coupling,SS
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Weight
7.10 lb
Series
Syspend Sanitary
Protection Rating
IP54; IP66; IP69K
Description
Syspend Sanitary Hmi Swivel Coupling,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.