Zoro Homepage

Syspend Usb Port

  • Mfr # CCUSB

  • Zoro # G5842394


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Series
Syspend
Weight
0.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCUSB
Zoro #
G5842394
UPC #
783510170080
Country of Origin
Germany

Details

Item
Syspend Usb Port
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Series
Syspend
Weight
0.20 lb

Description

Syspend Usb Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.