Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syspend Vhd-Motion Arm, Type 4, 10.18x40

  • Mfr # VHD36

  • Zoro # G5847319


product price: $4,298.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number VHDPOST, VHDWALL
Height
10.18 in
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHD36
Zoro #
G5847319
UPC #
783510185138
Country of Origin
United States

Dimensions

Height
10.18 in
Size
10.18 x 40.65 x 4.86 in
Depth
4.86 in
Width
40.65 in
Arm Length
27 mm

Details

Item
Syspend Vhd-Motion Arm,Type 4,10.18x40
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number VHDPOST, VHDWALL
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
Load Capacity
25 to 75 lb
Series
Syspend
Weight
54.50 lb
Post-Mount Adapter
VHDPOST
Protection Rating
NEMA Type 12; NEMA Type 4
Wall-Mount Adapter
VHDWALL

Description

Syspend Vhd-Motion Arm,Type 4,10.18x40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.