Zoro Homepage

Syspend Vhds-Motion Arm Adapter, SS Type

  • Mfr # SVHDSA

  • Zoro # G5850024


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Depth
2.91 in
Height
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVHDSA
Zoro #
G5850024
UPC #
783510193713
Country of Origin
United States

Dimensions

Depth
2.91 in
Height
2.83 in
Size
2.83 in x 2.91 in x 2.91 in
Width
2.91 in

Details

Item
Syspend Vhds-Motion Arm Adapter,SS Type
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
NEMA Enclosure Type
12
Series
Syspend
Weight
2 lb
Protection Rating
IP54

Description

Syspend Vhds-Motion Arm Adapter,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.