Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syspend Vhds-Motion Arm, Type 4x, 10.18x

  • Mfr # VHDS26

  • Zoro # G5847407


product price: $5,298.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
For Use With Mfr. Model Number VHDSPOST, VHDSWALL
Size
10.18 x 30.65 x 4.86 in
Depth
4.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHDS26
Zoro #
G5847407
UPC #
783510185145
Country of Origin
United States

Dimensions

Size
10.18 x 30.65 x 4.86 in
Depth
4.86 in
Height
10.18 in
Width
30.65 in

Details

Item
Syspend Vhds-Motion Arm,Type 4x,10.18x
Material
Stainless Steel 304
Finish
Brushed
For Use With
For Use With Mfr. Model Number VHDSPOST, VHDSWALL
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Load Capacity
45 to 125 lb
Series
Syspend
Weight
46.30 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X
Wall-Mount Adapter
VHDSWALL
Post-Mount Adapter
VHDSPOST

Description

Syspend Vhds-Motion Arm,Type 4x,10.18x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.