
1/4 Turn Latch Electrical Enclosures, 34 in H, 12-3/4 in D, 24 in W, NEMA 1, Mild Steel
Mfr # T1F130LP
Zoro # G5844616
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
34 in
Nominal Depth
12-3/4 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1F130LP
Zoro #
G5844616
UPC #
783510173715
Country of Origin
Mexico
Dimensions
Nominal Width
24 in
Nominal Height
34 in
Nominal Depth
12-3/4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Mild Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Lift Off Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
IP Rating
IP30
Features
1 Indoor, electrical protection
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529, IP20
Description
T1Flo Vented Enclosure with Fan,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.