Zoro Homepage

T3-Box Telephone Cabinet, Type 3r, 26.00

  • Mfr # ATC26R248

  • Zoro # G5825935


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Width
24 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC26R248
Zoro #
G5825935
UPC #
783510144043
Country of Origin
Mexico

Dimensions

Width
24 in
Height
26 in
Size
26 x 24 x 8 in
Depth
8 in
Thickness
14 ga / 1.9 mm
Panel Size
23.00 x 21.00 in / 584 x 533 mm

Details

Item
T3-Box Telephone Cabinet,Type 3r,26.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
14 ga
Color
Gray
Features
Weather-Resistant, Except Dust
Type
Single Door
Weight
60.80 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32
Conduit Pattern
E-F-G-H-I-J-K
Door Type
Single
Protection Rating
NEMA Type 3R; IP32

Description

T3-Box Telephone Cabinet,Type 3r,26.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.