Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T3-Box Telephone Cabinet, Type 3r, 36.00

  • Mfr # ATC36R366

  • Zoro # G5832068


product price: $965.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Gray
Height
36 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC36R366
Zoro #
G5832068
UPC #
783510153588
Country of Origin
Mexico

Dimensions

Height
36 in
Size
36 x 36 x 6 in
Width
36 in
Depth
6 in
Thickness
14 ga / 1.9 mm
Panel Size
33.00 x 33.00 in / 838 x 838 mm

Details

Item
T3-Box Telephone Cabinet,Type 3r,36.00
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Gauge
14 ga
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32
Type
Single Door
Weight
100 lb
Conduit Pattern
C-D-E-F-G-H-I-J-K-L-M
Protection Rating
NEMA Type 3R; IP32
Door Type
Single

Description

T3-Box Telephone Cabinet,Type 3r,36.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.