Zoro Homepage

T3-Box Telephone Cabinet, Type 3r, 48.00

  • Mfr # ATC48R489

  • Zoro # G5826057


product price: $1,588.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
9 in
Width
48 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC48R489
Zoro #
G5826057
UPC #
783510144111
Country of Origin
Mexico

Dimensions

Depth
9 in
Width
48 in
Height
48 in
Size
48 x 48 x 9 in
Thickness
14 ga / 1.9 mm
Panel Size
45.00 x 45.00 in / 1143 x 1143 mm

Details

Item
T3-Box Telephone Cabinet,Type 3r,48.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Gray
Gauge
14 ga
Type
Double
Weight
195 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32
Protection Rating
NEMA Type 3R; IP32
Conduit Pattern
A-B-C-D-E-F-G-H-I-J-K-L-M-O

Description

T3-Box Telephone Cabinet,Type 3r,48.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.