Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper-Resistant Screws, Steel

  • Mfr # ATRSDVR

  • Zoro # G5864968


product price: $50.89
/ea

Key Features

Material
Stainless Steel 18-8
Finish
Tumble
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATRSDVR
Zoro #
G5864968
UPC #
783510260002
Country of Origin
United States

Details

Item
Tamper-Resistant Screws,Steel
Material
Stainless Steel 18-8
Finish
Tumble
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
0.02 lb

Description

Tamper-Resistant Screws,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.