Zoro Homepage

Tee, 6.00x6.00, Gray, Steel

  • Mfr # F66WT

  • Zoro # G5826723


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Height
6 in
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WT
Zoro #
G5826723
UPC #
783510145101
Country of Origin
Mexico

Dimensions

Height
6 in
Size
6 in x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Tee,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
Certified by Canadian Standards Association.
Type
Tee
Weight
9.80 lb
Protection Rating
NEMA Type 12; IP54

Description

Tee,6.00x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.