
Tee, 6.00x6.00, SS Type 304
Mfr # F66WTSS
Zoro # G5833355
product price: $1,011.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
No. 2B
Gauge
16 ga
Size
6 in x 6 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66WTSS
Zoro #
G5833355
UPC #
783510156206
Country of Origin
United States
Dimensions
Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.59 mm
Details
Item
Tee,6.00x6.00,SS Type 304
Material
Stainless Steel 304
Finish
No. 2B
Gauge
16 ga
Features
Dust-Resistant
NEMA Enclosure Type
4X, 12
Color
Unpainted
Application
Indoor
Type
Tee
Weight
9.20 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Tee,6.00x6.00,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.