Zoro Homepage

Tee Fitting, 4.00x4.00, Fiberglass

  • Mfr # F44WTFG

  • Zoro # G5835516


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
NEMA Enclosure Type
12
Features
Dust-Resistant
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WTFG
Zoro #
G5835516
UPC #
783510158903
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
0.12 in / 3.2 mm

Details

Item
Tee Fitting,4.00x4.00,Fiberglass
Material
Fiberglass
Finish
Smooth Matte
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray
Application
Indoor
Type
Tee
Weight
4.80 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55

Description

Tee Fitting,4.00x4.00,Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.