Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Fitting-Outside Top Opening, 2.50x2

  • Mfr # F22LTC

  • Zoro # G5846716


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Features
Dust-Resistant
Size
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22LTC
Zoro #
G5846716
UPC #
783510181802
Country of Origin
Mexico

Dimensions

Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Height
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Tee Fitting-Outside Top Opening,2.50x2
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
12
Type
Tee
Weight
5.10 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
2

Description

Tee Fitting-Outside Top Opening,2.50x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.