
Tee-Front Cover Sloped Outward, SS Type
Mfr # CTS44TFCOSS
Zoro # G5845517
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Size
4 in x 4 in
Application
Indoor
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTS44TFCOSS
Zoro #
G5845517
UPC #
783510177935
Country of Origin
United States
Dimensions
Size
4 in x 4 in
Width
4 in
Height
4 in
Thickness
18 ga / 1.27 mm
Details
Item
Tee-Front Cover Sloped Outward,SS Type
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
Type
Elbow
Series
CleanTray
Weight
7.60 lb
Protection Rating
NEMA Type 1
Description
Tee-Front Cover Sloped Outward,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.