Zoro Homepage

Tee-Front Cover Sloped Outward, SS Type

  • Mfr # CTS66TFCOSS

  • Zoro # G5845395


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Width
6 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS66TFCOSS
Zoro #
G5845395
UPC #
783510177959
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
18 ga / 1.27 mm

Details

Item
Tee-Front Cover Sloped Outward,SS Type
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Gauge
18 ga
Type
Elbow
Weight
11.40 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Tee-Front Cover Sloped Outward,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.